Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clifton Heights Collection One-Light Mini-Pendant

  • Mfr # P500125-009

  • Zoro # G4525774


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
7-1/4 in
Length
5-1/2 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500125-009
Zoro #
G4525774
UPC #
785247220748
Country of Origin
China

Dimensions

Height
7-1/4 in
Length
5-1/2 in
Width
7-3/4 in
Chain Length
8 in
Max Height
73-1/2 in
Wire Length
120 in

Details

Color
Nickel
Mounting
Ceiling Stem Hung
Voltage
120V
Style
Craftsman
Collection Name
Clifton Heights
Finish
Brushed Nickel
Lamp Watts
100 W
Watts
100 W
Standards
cULus
Lamp Quantity
1
Lamp Included
No
Fixture Type
Mini-Pendant
Material
Steel
Glass Finish
Etched
Power Source
Hardwired
ADA Compliant
No
Number of Chains
1
Indoor/Outdoor
Indoor
Mounting Hardware
Plate
Frequency Rating
60 Hz
Prewired
Yes
Fixture Material
Steel
Chain Gauge
9 ga
Bulb Base Type
E26
Socket Type
Porcelain
Bulb Shape
A19

Description

Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. A Brushed Nickel finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. One-Light Mini-Pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.