
Clifton Heights Collection Three-Light Bath & Vanity
Mfr # P300160-009
Zoro # G4530400
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
8.375 in
Lamp Type
A19
Mounting
Wall
Finish
Brushed Nickel; plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300160-009
Zoro #
G4530400
UPC #
785247220601
Country of Origin
China
Dimensions
Height
8.375 in
Depth
7.125 in
Wire Length
6 in
Height to Center
5.75 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Finish
Brushed Nickel; plated
Lamp Included
No
Glass Color
Etched
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Strap
Product Design
Craftsman
Frequency
60 Hz
Power Source Required
Yes
Base Material
Steel
Environment
Damp
Socket Material
Porcelain
Base Type
E26
Power Source
Hardwired
Description
Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. A Brushed Nickel finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Three-Light bath & vanity fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.