
Clifton Heights Collection Two-Light Bath & Vanity
Mfr # P300159-009
Zoro # G4524076
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
8-3/8 in
Length
14-1/4 in
Width
7.87 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300159-009
Zoro #
G4524076
UPC #
785247220649
Country of Origin
China
Dimensions
Height
8-3/8 in
Length
14-1/4 in
Width
7.87 in
Height to Center
5-3/4 in
Wire Length
6 in
Description
Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. A Brushed Nickel finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Two-Light bath & vanity fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.