Zoro Homepage

Colonnade LED Collection One-Light. LED Bath & Vanity

  • Mfr # P300185-009-30

  • Zoro # G4523890


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
7-1/2 in
Length
4-3/4 in
Width
10-1/4 in
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300185-009-30
Zoro #
G4523890
UPC #
785247224128
Country of Origin
China

Dimensions

Height
7-1/2 in
Length
4-3/4 in
Width
10-1/4 in
Wire Length
6 in
Height to Center
3-7/8 in

Details

Color
Nickel
Item
Bath Sconce
Lamp Type
LED
Mounting
Wall
Voltage
120V
Number of Lights
1
Collection Name
Colonnade LED
Color Temp.
3000K
Dimmable
Yes
Fixture Type
Bath & Vanity
Energy Star Compliant
No
Finish
Brushed Nickel
Lamp Watts
9.5 W
Lamp Included
Yes
Housing Material
Steel
Green Environmental Attribute
Energy Efficient
Description/Special Features
Wall Bracket
Standards
cETLus, Meets FCC Title 47, Part 15 Class B; ADA Compliant
Power Source
Hardwired
Power Factor
Greater than 0.9
Mounting Hardware
Plate
Fixture Material
Steel
Lumens Per Watt
56.2
Dimming Method
Triac/Forward Phase; ELV/Reverse Phase
Amps
0.079 A
Indoor/Outdoor
Indoor
Starting Temperature
-10°C
Dimming Range
0.1
Frequency Rating
60 Hz
CRI
90
Glass Finish
Etched White
Prewired
Yes

Description

Tubular etched glass shades pop against a geometric back plate to create Colonnade, an LED bath and vanity collection. Modern style and continuous illumination are ideal for a variety of bath and vanity settings - including Mid-Century and Luxe. LED source features 3000K and 90 CRI benefits, as well as a lifespan of more than 42,000 hours. One-Light Bath in a Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.