Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colonnade LED Collection Three-Light LED Bath & Vanity

  • Mfr # P300187-015-30

  • Zoro # G4529974


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
7-1/2 in
Length
22 in
Width
10.62 in
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P300187-015-30
Zoro #
G4529974
UPC #
785247224074
Country of Origin
China

Dimensions

Height
7-1/2 in
Length
22 in
Width
10.62 in
Wire Length
6 in
Height to Center
3-7/8 in

Details

Color
Chrome
Item
Vanity Light
Lamp Type
LED
Mounting
Wall
Voltage
120V
Number of Lights
3
Collection Name
Colonnade LED
Color Temp.
3000K
Dimmable
Yes
Fixture Type
Bath & Vanity
Finish
Polished Chrome
Lamp Included
Yes
Description/Special Features
Wall Bracket
Energy Star Compliant
No
Lamp Watts
28.5 W
Green Environmental Attribute
Energy Efficient
Housing Material
Steel
Standards
cETLus, Meets FCC Title 47, Part 15 Class B; ADA Compliant
Power Source
Hardwired
CRI
90
Indoor/Outdoor
Indoor
Power Factor
Greater than 0.9
Frequency Rating
60 Hz
Prewired
Yes
Mounting Hardware
Plate
Fixture Material
Steel
Dimming Method
Triac/Forward Phase; ELV/Reverse Phase
Amps
0.238 A
Dimming Range
0.1
Lumens Per Watt
56.9
Starting Temperature
-10°C
Glass Finish
Etched White

Description

Tubular etched glass shades pop against a geometric back plate to create Colonnade, an LED bath and vanity collection. Modern style and continuous illumination are ideal for a variety of bath and vanity settings - including Mid-Century and Luxe. LED source features 3000K and 90 CRI benefits, as well as a lifespan of more than 42,000 hours. Three-Light Bath in a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.