
Colonnade LED Collection Two-Light LED Bath & Vanity
Mfr # P300186-009-30
Zoro # G4524520
product price: $191.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7-1/2 in
Length
13-1/4 in
Width
10.12 in
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300186-009-30
Zoro #
G4524520
UPC #
785247224104
Country of Origin
China
Dimensions
Height
7-1/2 in
Length
13-1/4 in
Width
10.12 in
Height to Center
3-7/8 in
Wire Length
6 in
Description
Tubular etched glass shades pop against a geometric back plate to create Colonnade, an LED bath and vanity collection. Modern style and continuous illumination are ideal for a variety of bath and vanity settings - including Mid-Century and Luxe. LED source features 3000K and 90 CRI benefits, as well as a lifespan of more than 42,000 hours. Two-Light Bath in a Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.