Zoro Homepage
This item is Discontinued.
Progress Lighting 2-Light Linear Fluorescent Bath, 25 W, Polished Chrome P7231-15EB

2-Light Linear Fluorescent Bath, 25 W, Polished Chrome (Discontinued)

  • Mfr # P7231-15EB
  • Zoro # G4803027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7231-15EB
Zoro #
G4803027
UPC #
785247150151
Country of Origin
China

Dimensions

Height
3-1/4"
Width
36-1/2"

Details

Item
Commercial Linear Bath,b 2-25W
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
Linear Fluorescent
Mounting
Wall
Voltage
120-277V
Number of Lights
2
Light Type
F25T8 25W
Style
Contemporary/Soft
Collection
Linear Fluorescent Bath

Description

Commercial Linear Bath,b 2-25W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.