Zoro Homepage
This item is Discontinued.
Progress Lighting 2-Light Linear Fluorescent Bath, 32 W, Polished Chrome P7232-15EB

2-Light Linear Fluorescent Bath, 32 W, Polished Chrome (Discontinued)

  • Mfr # P7232-15EB
  • Zoro # G4803018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7232-15EB
Zoro #
G4803018
UPC #
785247146246
Country of Origin
China

Dimensions

Height
3-1/4"
Width
48-1/2"

Details

Color
Gray
Item
Commercial Linear Bath,b 2-32W
Housing Finish
Polished Chrome
Lamp Type
Linear Fluorescent
Mounting
Wall
Voltage
120-277V
Number of Lights
2
Light Type
F32T8 32W
Style
Contemporary/Soft
Collection
Linear Fluorescent Bath

Description

Commercial Linear Bath,b 2-32W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.