Zoro Homepage

Conestee Six-Light Pendant

  • Mfr # P500094-141

  • Zoro # G4518269


product price: $487.80
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
30-3/4"
Width
28" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500094-141
Zoro #
G4518269
UPC #
785247219032
Country of Origin
China

Dimensions

Height
30-3/4"
Width
28" Dia.

Details

Color
Gray
Item
Conestee Six-Light Pendant

Description

Conestee Six-Light Pendant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.