Conover Wall Lantern, Color: Gray
Mfr # P560084-103
Zoro # G4518320
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
16"
Width
8-5/8"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560084-103
Zoro #
G4518320
UPC #
785247218639
Country of Origin
China
Dimensions
Height
16"
Width
8-5/8"
Details
Item
Conover Wall Lantern
Color
Gray
Housing Finish
Antique Pewter
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Conover
Description
Conover is an outdoor lantern collection featuring nautical influences. A protective die cast ring surrounds beautiful clear seeded glass. Vintage metallic finishes are available for this collection that is sure to enhance curb appeal for a variety of exteriors.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.