Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400092-009
Zoro #
G4518433
UPC #
785247216345
Country of Origin
Unknown
Dimensions
Height
21"
Width
38"
Details
Color
Gray
Item
Cordin Three-Light Island Light
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Hanging
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 75W
Collection
Cordin
Description
Cordin Three-Light Island Light
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.