
Crawford Collection Black One-Light Large Wall Lantern (Discontinued)
- Mfr # P6632-31MD
- Zoro # G4468155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6632-31MD
Zoro #
G4468155
UPC #
785247240180
Country of Origin
China
Dimensions
Height
28.875 in
Size
Large
Depth
12.62 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Etched
Lamp Type
Medium Base
Light Distribution
Ambient
Lamp Included
No
Socket Type
socket
Material
Cast Aluminum
Frequency
60 Hz
Power Source
Hardwired
Environment
Wet
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Socket Material
Porcelain
Description
This wall lantern offers updated traditional styling with scroll arm. Etched white glass panes give off a soft glow of light while a hinged door makes maintenance easy and stress-free. The panes are housed in a beautiful black frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.