
Crawford Collection Black One-Light Medium Wall Lantern
Mfr # P6631-31MD
Zoro # G4470499
product price: $284.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
20.5 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6631-31MD
Zoro #
G4470499
UPC #
785247235698
Country of Origin
China
Dimensions
Height
20.5 in
Size
Medium
Depth
11 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Etched
Light Distribution
Ambient
Lamp Included
No
Lamp Type
Medium Base
Socket Type
socket
Material
Cast Aluminum
Number of Light Bulbs Required
1
Power Source
Hardwired
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Socket Material
Porcelain
Environment
Wet
Power Source Required
Yes
Description
This wall lantern offers updated traditional styling with scroll arm. Etched white glass panes give off a soft glow of light while a hinged door makes maintenance easy and stress-free. The panes are housed in a beautiful black frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.