
Cumberland Collection Five-Light Black Pendant (Discontinued)
- Mfr # P500233-031
- Zoro # G4525004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500233-031
Zoro #
G4525004
UPC #
785247241538
Country of Origin
China
Dimensions
Height
17.125 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain; Pendant
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
5
Item
Pendants
Finish
Painted
Glass Color
Clear seeded
Lamp Included
No
Chain gauge
9
Socket Material
Phenolic
Power Source
Hardwired
Base Type
E12
Frequency
60 Hz
Environment
Dry
Description
Experience the sense of shelter, warmth, and protection offered by the mountain modern glow of this pendant. Let wandering eyes hungry for a satisfying lighting experience satiate their appetites as their gaze feasts upon the artistic yet playful tic-tac-toe pattern intricately weaved into the matte black frame. Signature seeded glass panes fosters a gazing window design that grants the light fixture a rustic, modern cabin vibe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.