Zoro Homepage
This item is Discontinued.
Progress Lighting Cumberland Collection Two-Light Black 13" Flush Mount P350159-031

Cumberland Collection Two-Light Black 13" Flush Mount (Discontinued)

  • Mfr # P350159-031
  • Zoro # G4528206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350159-031
Zoro #
G4528206
UPC #
785247241552
Country of Origin
China

Dimensions

Height
5.5 in
Wire Length
6 in

Details

Mounting
ceiling
Housing Finish
Matte Black
Lamp Type
A19; Incandescent - Medium Base
Finish
Painted
Glass Color
Clear seeded
Lamp Included
No
Lamp Type - Fixtures
incandescent
Number of Light Bars
2
Energy Star Compliant
No
Features
Prewired
Color
Black
Frequency
60 Hz
Base Material
Steel
Mounting Accessory Included
1/8 IP Mounting Plate
Base Type
E26
Environment
Damp
Socket Material
Porcelain
Power Source
Hardwired

Description

Experience the sense of shelter, warmth, and protection offered by the mountain modern glow of this flush mount. Let wandering eyes hungry for a satisfying lighting experience satiate their appetites as their gaze feasts upon the artistic yet playful tic-tac-toe pattern intricately weaved into the matte black frame. A signature seeded glass pane fosters a gazing window design that grants the light fixture a rustic, modern cabin vibe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.