Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Cylinder 1-Light Outdoor Wall Bracket, 75 W, White P5774-30

Cylinder 1-Light Outdoor Wall Bracket, 75 W, White (Discontinued)

  • Mfr # P5774-30
  • Zoro # G8418112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5774-30
Zoro #
G8418112
UPC #
785247577439
Country of Origin
China

Dimensions

Height (In.)
6-1/2
Dia. (In.)
5

Details

Item
Wall Bracket
Voltage
120
Max. Wattage
75
Housing Finish
White
Standards
UL, cUL
Mounting
Ceiling
Lamp Type
PAR-30 or BR-30
Number of Circuits
0
Lamp Included
No
Suggested Lamp Item No.
1E165
Housing Material
Aluminum
Type
Outdoor

Description

Wall Bracket, Voltage 120, Suggested Lamp Item No. 1E165, Housing Material Aluminum, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.