Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder 1-Light Wall Bracket, 17 W, Black

  • Mfr # P5774-31/30K

  • Zoro # G4808371


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Lumens
750 lm
Voltage
120V AC
Manufacturers Warranty Length
5 yr
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5774-31/30K
Zoro #
G4808371
UPC #
785247190348
Country of Origin
China

Dimensions

Width
5 in
Manufacturers Warranty Length
5 yr
Length
5 in
Height
6 1/2 in
Overall Width
5 in
Mounting Height - Maximum
10 ft
Overall Height
6 1/2 in
Overall Length
5 in

Details

Item
LED Light
Lumens
750 lm
Voltage
120V AC
Color Temperature
3000K
Operating Temp. Range
-22 Degrees to 71 Degrees F
Lumens Per Watt
46.0
Number of LEDs
1
Housing Material
Aluminum
Standards
cCSAus
Light Distribution
Downlight
Rated Life
60,000 hr
CRI
90
Housing Color
Black
Watts
17
Series
P5774
Color Rendering Index
90
Light Technology
LED
Fixture Wattage
17 W
Lumens per Watt
46 lm/W
Fixture Lens Material
No Lens
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
71 Degrees F
Color Selectable
Not Selectable
Light Output
750 lm
Lumen Selectable
Not Selectable
Mount Type
Surface

Description

LED Light, Lumens 750 lm, Fixture Wattage 17 W, Voltage 120V AC, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 6 1/2 in, Width 5 in, Rated Life 60,000 hr, Fixture Lens Material No Lens, Lumens per Watt 46 lm/W, Standards cCSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.