Cylinder 1-Light Wall Bracket, 29 W, Black
Mfr # P5741-31/30K
Zoro # G4808785
product price: $132.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5741-31/30K
Zoro #
G4808785
UPC #
785247190300
Country of Origin
China
Details
Item
Led Cyl"der 29W 1ltcel,30k 6"
Description
Led Cyl In.der 29W 1ltcel,30k 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.