Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder 2-Light Wall Lantern, 17 W, Black

  • Mfr # P5675-31/30K

  • Zoro # G4809491


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Lumens
800 lm
Voltage
120V AC
Watts
17
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5675-31/30K
Zoro #
G4809491
UPC #
785247190263
Country of Origin
China

Dimensions

Width
5 in
Manufacturers Warranty Length
5 yr
Height
14 in
Length
8 7/8 in
Overall Width
5 in
Overall Length
8 7/8 in
Overall Height
14 in
Mounting Height - Maximum
10 ft

Details

Item
LED Wall Light
Lumens
800 lm
Voltage
120V AC
Watts
17
Color Temperature
3000K
Lumens Per Watt
46.0
Housing Color
Black
Light Distribution
Downlight
CRI
90
Housing Material
Aluminum
Operating Temp. Range
-22 Degrees to 71 Degrees F
Number of LEDs
1
Rated Life
60,000 hr
Standards
cCSAus
Series
P5675
Light Technology
LED
Fixture Wattage
17 W
Color Rendering Index
90
Lumens per Watt
46 lm/W
Fixture Lens Material
No Lens
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
71 Degrees F
Mount Type
Surface
Light Output
800 lm
Color Selectable
Not Selectable
Operating Temperature - Minimum
-22 Degrees F

Description

LED Wall Light, Lumens 800 lm, Fixture Wattage 17 W, Voltage 120V AC, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 14 in, Width 5 in, Rated Life 60,000 hr, Fixture Lens Material No Lens, Lumens per Watt 46 lm/W, Standards cCSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.