Cylinder 2-Light Wall Lantern, 29 W, Metallic Gray
Mfr # P5642-82/30K
Zoro # G4809799
product price: $168.84
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5642-82/30K
Zoro #
G4809799
UPC #
785247190195
Country of Origin
China
Details
Item
Led Cyl"der 29W 2ltg,30k 6"
Description
Led Cyl In.der 29W 2ltg,30k 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.