Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300147-143
Zoro #
G4518600
UPC #
785247220410
Country of Origin
China
Dimensions
Height
7-7/8"
Width
33"
Details
Color
Gray
Item
Dart Four-Light Bath
Housing Finish
Graphite
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Collection
Dart
Description
Dart is a display of modern architectural design styling. Etched white glass shades balance on a striking arched frame. Subtle detailing is enhanced by a Graphite finish with brushed nickel accents.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.