Zoro Homepage

Debut Four-Light Bath, Graphite

  • Mfr # P300011-143

  • Zoro # G9576747


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
7.875 in
Housing Finish
Graphite
Lamp Type
Medium Base
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300011-143
Zoro #
G9576747
UPC #
785247210008
Country of Origin
China

Dimensions

Height
7.875 in
Width
30.25 in
Wire Length
6 in
Height to Center
5.625 in
Depth
8 in

Details

Color
Gray
Housing Finish
Graphite
Lamp Type
Medium Base
Mounting
Wall
Voltage
120 V
Lamp Included
No
Standards
cULus
Lamp Watts
60 W
Energy Star Compliant
No
Finish
painted
Socket Material
Ceramic
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Strap
Product Design
Traditional/Casual
Power Source Required
Yes
Base Type
E26
Suggested Use Location
Bathroom
Power Source
Hardwired
Environment
Damp

Description

Debut Four-Light Bath,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.