Zoro Homepage

Debut Nine-Light Chandelier, Nickel

  • Mfr # P400016-009

  • Zoro # G9576701


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
34-1/2"
Width
36"
Lamp Type
incandescent
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400016-009
Zoro #
G9576701
UPC #
785247210053
Country of Origin
China

Dimensions

Height
34-1/2"
Width
36"

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
9
Light Type
A19 Medium Base 60W
Style
Traditional/Casual
Collection
Debut

Description

Debut Nine-Light Chandelier,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.