Zoro Homepage

Debut One-Light Bath, Graphite

  • Mfr # P300008-143

  • Zoro # G9576537


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
8-1/2"
Housing Finish
Graphite
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300008-143
Zoro #
G9576537
UPC #
785247209941
Country of Origin
China

Dimensions

Height
8-1/2"
Width
4-1/2"

Details

Color
Gray
Housing Finish
Graphite
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 60W
Style
Traditional/Casual
Collection
Debut

Description

Debut One-Light Bath,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.