Debut One-Light Bath, Nickel
Mfr # P300008-009
Zoro # G9576561
product price: $79.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Wall
Voltage
120v
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300008-009
Zoro #
G9576561
UPC #
785247209934
Country of Origin
China
Dimensions
Height
8.5 in
Width
4.5 in
Depth
5.875 in
Wire Length
6 in
Height to Center
5 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Wall
Voltage
120v
Standards
cULus
Lamp Watts
60 W
Energy Star Compliant
No
Finish
plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Environment
Damp
Suggested Use Location
Bathroom
Product Design
Traditional/Casual
Mounting Accessory Included
Strap
Base Type
E26
Power Source
Hardwired
Power Source Required
Yes
Socket Material
Ceramic
Description
Debut One-Light Bath,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.