Zoro Homepage

Debut Two-Light Bath, Nickel

  • Mfr # P300009-009

  • Zoro # G9576555


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
7-7/8 in
Length
14-1/4 in
Width
7-1/4 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300009-009
Zoro #
G9576555
UPC #
785247209958
Country of Origin
China

Dimensions

Height
7-7/8 in
Length
14-1/4 in
Width
7-1/4 in
Height to Center
5-5/8 in
Wire Length
6 in

Details

Color
Nickel
Item
Vanity Light
Mounting
Wall
Voltage
120v
Number of Lights
2
Style
Traditional/Casual
Collection Name
Debut
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Fixture Type
Bath & Vanity
Energy Star Compliant
No
Finish
Brushed Nickel
Housing Material
Steel
Standards
cULus
Power Source
Hardwired
Socket Type
Ceramic
Indoor/Outdoor
Indoor
Mounting Hardware
Strap
Room Type
Bathroom
Prewired
Yes
Bulb Shape
A19
Fixture Material
Steel

Description

Debut Two-Light Bath,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.