Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Decorative Fixture, 7-1/4" H x 4-3/4" W P5612-31

Decorative Fixture, 7-1/4" H x 4-3/4" W (Discontinued)

  • Mfr # P5612-31
  • Zoro # G5502581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5612-31
Zoro #
G5502581
UPC #
785247561223
Country of Origin
United States

Dimensions

Width
4 3/4 in
Height
7 1/4 in
Length
7 1/4 in
Fixture Width
4 3/4 in
Fixture Length
7 1/4 in
Fixture Height
7 1/4 in

Details

Includes
Mounting Hardware
Item
Decorative Wall Light
Voltage
120V AC
Series
Polycarbonate Outdoor
Light Technology
Incandescent
Fixture Sensor Type
No Sensor Included
Fixture Housing Color
Black
Housing Finish
Painted
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Housing Material
Steel
Standards
UL/CUL Listed for Wet Locations
Type - Wall Pack Fixtures
General Purpose
Fixture Voltage
120
Sensor Type - Fixtures
No Sensor Included
Lamp Type
incandescent
Mounting
Wall
Socket Type
Medium
Lamp Watts - Fixtures
60.0
Lighting Certification
Unrated
Max. Fixture Wattage
60.0
Housing Material
Polycarbonate
Lamp Watts
60 W
Fixture Wattage
60 W
LED Replacement For
60W INC
Includes Lamp
No

Description

Decorative Wall Light, Fixture Wattage 60 W, Voltage 120 V AC, LED Replacement For 60W INC, Fixture Sensor Type No Sensor Included, Light Technology Incandescent, Height 7 1/4 in, Width 4 3/4 in, Includes Lamp No, Lamp Watts 60 W, Fixture Housing Color Black, Fixture Housing Material Steel, Socket Type Medium, Standards UL/CUL Listed for Wet Locations

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.