
Decorative LED AC/Emergency Light
Mfr # PEOEU-EM-20
Zoro # G4476939
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Width
6.125 in
Height
10.5 in
Voltage
100-300V AC
Mounting
Wall
Description/Special Features
Energy Efficient
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEOEU-EM-20
Zoro #
G4476939
UPC #
785247199235
Country of Origin
United States
Dimensions
Width
6.125 in
Height
10.5 in
Length
10.47 in
Depth
3.625 in
Details
Voltage
100-300V AC
Mounting
Wall
Description/Special Features
Energy Efficient
Standards
UL924; UL 924
Lamp Watts
3W
Type
Outdoor
Lamp Included
Yes
Lamp Type
Solid State LED
Number of Lamp Heads
2
Housing Material - Emergency Lighting and Exit Signs
Die-Cast Aluminum
Includes
Strap
Operating Temp. Range
-30 to 30°C
Description
The PEOEU Series offers LED performance in "normally on" AC and emergency lighting modes. The unit has a prismatic polycarbonate refractor with a durable die-cast aluminum housing with a durable dark bronze powder coated finish. The housing is fully sealed and gasketed. It is designed for wall mounting with a universal K/O pattern in the back-plate for installation to most standard size junction boxes. Illumination is provided by 2 high power LEDs driven at 3 watts each. The PEOEU Series can be applied in areas that are susceptible to rain and severe moisture, such as parking decks and outdoor commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.