Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Light Fixture, 2 Lamps, 14" dia

  • Mfr # P3111-30

  • Zoro # G5540488


product price: $26.00
/ea

Key Features

Fixture Type
Vanity
Lamp Quantity
2
Housing Finish
White
Mounting
Wall
Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3111-30
Zoro #
G5540488
UPC #
785247153459
Country of Origin
China

Dimensions

Diameter
14 in
Nominal Length
14 in
Nominal Width
14 in
Nominal Height
4 1/2 in

Details

Item
Decorative Light Fixture
Fixture Type
Vanity
Lamp Quantity
2
Housing Finish
White
Mounting
Wall
Housing Material
Steel
Lamp Included
No
Ballast Quantity
0
Lamp Watts - Fixtures
75.0 W
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Max. Fixture Wattage
75.0 W
Emergency Battery Backup
No
Fixture Voltage
120
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lighting Certification
Unrated
Series
Channel Glass
IP Rating
Not Rated
Voltage
120VAC
Standards
cUL Listed, UL Listed
Lamp Type - Fixtures
A19
Dimmable
No
Linkable Up To
Unlinkable
Lighting Technology
Incandescent

Description

Decorative Light Fixture, Series Channel Glass, Housing Finish White, Voltage 120VAC, Dimmable No, Ballast Quantity 0, Diameter 14 in, Fixture Type Vanity, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.