Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Decorative Light Fixture, 3 Lamps, 24" dia P3053-09EBWB

Decorative Light Fixture, 3 Lamps, 24" dia (Discontinued)

  • Mfr # P3053-09EBWB
  • Zoro # G5923318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3053-09EBWB
Zoro #
G5923318
UPC #
785247157549
Country of Origin
Unknown

Dimensions

Diameter
24 in
Nominal Width
24 in
Nominal Height
7 1/4 in
Nominal Length
24 in
Overall Width
24 in
Overall Length
24 in
Manufacturer Warranty Length
1 yr
Overall Height
7 1/4 in
Wire Length
6 in

Details

Item
Decorative Light Fixture
Fixture Type
Vanity
Lamp Quantity
3
Housing Finish
Brushed Nickel
Mounting
Wall
Lamp Type - Fixtures
GU24
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Lamp Included
Yes
Lamp Watts - Fixtures
13.0 W
Max. Fixture Wattage
13.0 W
Lighting Certification
Unrated
Ballast Quantity
0
Standards
cCSAus
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
IP Rating
Not Rated
Housing Material
Steel
Series
Alabaster Glass
Bulb Technology
Fluorescent
Dimmable
No
Lighting Technology
Fluorescent
Voltage
120V AC
Shade Material
Glass
Environmental Rating
Damp Location Rated
Bulb Quantity
3
Maximum Fixture Wattage
13 W
Mounting Hardware Included
Mounting Strap
Dimming Type
No Dimming
For Bulb Type
GU24
Includes Bulb
Yes
Dimming Method
No Dimming

Description

Decorative Light Fixture, Series Alabaster Glass, Housing Finish Brushed Nickel, Maximum Fixture Wattage 13 W, Voltage 120V AC, Dimmable No, Overall Length 24 in, Overall Width 24 in, Overall Height 7 1/4 in, Ballast Quantity 0, Bulb Quantity 3, Diameter 24 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Fixture Type Vanity, For Bulb Type GU24, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.