Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Decorative Light Fixture, 4-3/4" dia P300024-015

Decorative Light Fixture, 4-3/4" dia (Discontinued)

  • Mfr # P300024-015
  • Zoro # G5926361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300024-015
Zoro #
G5926361
UPC #
785247206759
Country of Origin
China

Dimensions

Nominal Height
8 7/8 in
Diameter
4 3/4 in
Nominal Width
4 3/4 in
Nominal Length
4 3/4 in
Wire Length
6 in
Overall Width
4 3/4 in
Manufacturer Warranty Length
1 yr Limited Warranty
Overall Height
8 7/8 in
Overall Length
4 3/4 in

Details

Item
Decorative Light Fixture
Fixture Type
Sconce
Lamp Quantity
1
Housing Finish
Polished Chrome
Mounting
Wall
Lamp Type - Fixtures
A19
Fixture Voltage
120
Lighting Technology
Incandescent
Housing Material
Steel
Lighting Certification
Unrated
Emergency Battery Backup
No
Ballast Quantity
0
IP Rating
Not Rated
Series
Wander
Max. Fixture Wattage
100.0 W
Standards
cULus Listed
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lamp Included
No
Lamp Watts - Fixtures
100.0 W
Bulb Technology
Incandescent
Linkable Up To
Unlinkable
Dimmable
No
Voltage
120V AC
Mounting Hardware Included
Mounting Strap
Dimming Type
No Dimming
For Bulb Type
A19
Bulb Quantity
1
Maximum Fixture Wattage
100 W
Dimming Method
No Dimming
Includes Bulb
No
Shade Material
Glass
Environmental Rating
Damp Location Rated

Description

Decorative Light Fixture, Series Wander, Housing Finish Polished Chrome, Maximum Fixture Wattage 100 W, Voltage 120V AC, Dimmable No, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Overall Height 8 7/8 in, Ballast Quantity 0, Bulb Quantity 1, Diameter 4 3/4 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Fixture Type Sconce, For Bulb Type A19, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.