Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Decorative Light Fixture, 4 Lamps, 30" dia P3054-09EBWB

Decorative Light Fixture, 4 Lamps, 30" dia (Discontinued)

  • Mfr # P3054-09EBWB
  • Zoro # G5914568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3054-09EBWB
Zoro #
G5914568
UPC #
785247158249
Country of Origin
Unknown

Dimensions

Nominal Height
7 1/4 in
Nominal Width
30 in
Diameter
30 in
Nominal Length
30 in

Details

Item
Decorative Light Fixture
Lamp Quantity
4
Housing Finish
Brushed Nickel
Mounting
Wall
IP Rating
Not Rated
Lamp Included
Yes
Max. Fixture Wattage
13.0 W
Bulb Technology
Fluorescent
Lighting Certification
Unrated
Housing Material
Steel
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Series
Alabaster Glass
Ballast Quantity
0
Lighting Technology
Fluorescent
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lamp Watts - Fixtures
13.0 W
Standards
cCSAus
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Fixture Voltage
120
Dimmable
No
Lamp Type - Fixtures
GU24
Voltage
120VAC

Description

Decorative Light Fixture, Series Alabaster Glass, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable No, Ballast Quantity 0, Diameter 30 in, Fixture Type Vanity, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.