Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Decorative Light Fixture, 6-1/2" dia P7087-09

Decorative Light Fixture, 6-1/2" dia (Discontinued)

  • Mfr # P7087-09
  • Zoro # G5911208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7087-09
Zoro #
G5911208
UPC #
785247142705
Country of Origin
Unknown

Dimensions

Nominal Length
6 1/2 in
Diameter
6 1/2 in
Nominal Height
11 1/8 in
Nominal Width
6 1/2 in

Details

Item
Decorative Light Fixture
Lamp Quantity
1
Housing Finish
Brushed Nickel
Mounting
Wall
Lamp Included
No
Ballast Quantity
0
Lighting Certification
Unrated
Lighting Technology
Incandescent
Lamp Watts - Fixtures
100.0 W
IP Rating
Not Rated
Housing Material
Steel
Fixture Voltage
120
Series
Sconce
Emergency Battery Backup
No
Standards
cUL Listed, UL Listed
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Dimmable
No
Lamp Type - Fixtures
A19
Bulb Technology
Incandescent
Max. Fixture Wattage
100.0 W
Linkable Up To
Unlinkable
Voltage
120VAC

Description

Decorative Light Fixture, Series Sconce, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable No, Ballast Quantity 0, Diameter 6 1/2 in, Fixture Type Sconce, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.