Diverge One-Light Small Wall Lantern
Mfr # P560045-129
Zoro # G4515913
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
6"
Housing Finish
Architectural Bronze
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560045-129
Zoro #
G4515913
UPC #
785247213375
Country of Origin
China
Dimensions
Height
10-7/8"
Width
6"
Details
Color
Brown
Item
Diverge One-Light Small Wall Lantern
Housing Finish
Architectural Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 60W
Style
Contemporary/Soft
Collection
Diverge
Description
Diverge is a low-profile, modern style exterior sconce that complements urban and commercial structures. Its medium base lamping is compatible with incandescent, LED or compact fluorescent sources. ADA compliant.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.