Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Collection One-Light LED Pendant

  • Mfr # P5341-3030K9

  • Zoro # G4528127


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Lamp Type
LED
Mounting
ceiling cord; Pendant
Light Type
LED
Shade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5341-3030K9
Zoro #
G4528127
UPC #
785247202188
Country of Origin
China

Dimensions

Height
8.875 in
Wire Length
120 in

Details

Color
White
Housing Finish
White
Lamp Type
LED
Mounting
ceiling cord; Pendant
Light Type
LED
Shade Material
Aluminum
Number of Light Bulbs Required
1
Item
LED
Finish
painted
Glass Color
White, painted silver inside
Temp. Range
30 °C
Lamp Included
Yes
Standards
Meets FCC Title 47, Part 15 Class B
Lumens per watt
40.4 Lum/Watt
Frequency
60 Hz
Power Source
Hardwired
Amperage Rating
0.142 A
Dimming Range
10%
Power Factor
Greater than 0.9
Minimum Starting Temperature
-30°C
Dimming Type
ELV/Reverse Phase
Environment
Dry
Base Type
LED

Description

The simple design of this LED Dome pendant offers complements a wide array of styles from industrial to farmhouse. The 17w LED pendant is 3000K in a White finish with a painted silver interior. This is an ideal fixture for residential and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.