Zoro Homepage

Double Glass One-Light Pendant, Graphite

  • Mfr # P500019-143

  • Zoro # G9576780


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
13-1/2"
Width
7-3/4"
Lamp Type
incandescent
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500019-143
Zoro #
G9576780
UPC #
785247207220
Country of Origin
China

Dimensions

Height
13-1/2"
Width
7-3/4"

Details

Color
Gray
Housing Finish
Graphite
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Modern
Collection
Double Glass

Description

Double Glass One-Light Pendant,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.