Zoro Homepage
This item is Discontinued.
Progress Lighting Draper 1-Light Bath & Vanity, 60 W, Polished Nickel P2101-104

Draper 1-Light Bath & Vanity, 60 W, Polished Nickel (Discontinued)

  • Mfr # P2101-104
  • Zoro # G4629375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2101-104
Zoro #
G4629375
UPC #
785247187492
Country of Origin
China

Dimensions

Height
8"
Width
4-1/2"

Details

Item
Cand Bath Bracket,1-60W
Color
Gray
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
B10 Candelabra Base 60W
Style
Utilitarian/Commodity
Collection
Draper

Description

Cand Bath Bracket,1-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.