Zoro Homepage
This item is Discontinued.
Progress Lighting Draper 1-Light mini-Pendant, 60 W, Polished Nickel P5061-104

Draper 1-Light mini-Pendant, 60 W, Polished Nickel (Discontinued)

  • Mfr # P5061-104
  • Zoro # G4814181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5061-104
Zoro #
G4814181
UPC #
785247192274
Country of Origin
China

Dimensions

Height
12-1/4"
Width
6-1/2" Dia.

Details

Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Candelabra Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
E12, 60W
Style
Mid-Century Modern, Modern
Item
Cand Mini-Pendant,1-60W
Collection
Draper

Description

Cand Mini-Pendant,1-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.