
Durrell Collection Black Semi-Flush Convertible
Mfr # P350150-031
Zoro # G4525220
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black; Painted
Glass Color
Black
Features
Prewired
Height
13.5 in
Mounting Accessory Included
Round Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350150-031
Zoro #
G4525220
UPC #
785247241965
Country of Origin
China
Dimensions
Height
13.5 in
Wire Length
120 in
Installed Length
47 in
Details
Finish
Matte Black; Painted
Glass Color
Black
Features
Prewired
Mounting Accessory Included
Round Mounting Plate
Frequency
60 Hz
Base Material
Steel
Lamp Type
Incandescent
Base Type
E12
Environment
Dry
Socket Material
Phenolic
Chain gauge
9
Power Source
Hardwired
Description
This versatile semi-flush convertible from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. A round open-cage frame coated in a farmhouse-style black finish highlights the light fixture’s rustic demeanor. Inside the frame nestle light bases reminiscent of vintage candlesticks on gently curving metal arms. A wooden column at the ceiling light’s center is coated in a cerused black finish and creates a mixed-element aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.