
Durrell Collection Brushed Nickel One-Light Bath (Discontinued)
- Mfr # P300261-009
- Zoro # G4531310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300261-009
Zoro #
G4531310
UPC #
785247241996
Country of Origin
China
Dimensions
Height
7.875 in
Depth
6.25 in
Height to Center
4 in
Wire Length
6 in
Details
Color
Nickel
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Glass Color
Clear
Finish
Brushed Nickel; Plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Suggested Use Location
Bathroom
Socket Material
Porcelain
Base Material
Steel
Base Type
E26
Power Source Required
Yes
Installation Direction
Up/Down
Environment
Damp
Power Source
Hardwired
Frequency
60 Hz
Mounting Accessory Included
Swivel Mounting Strap
Description
This versatile bath light will find a home in a variety of settings in need of generous illumination. A crisp clear glass shade rests on top of a vintage-style light base. A smooth, curved bar supports the light base and attaches to a brushed nickel oval backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.