Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durrell Collection Brushed Nickel Semi-Flush Convertible

  • Mfr # P350150-009

  • Zoro # G4529344


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Voltage
120V
Color
Nickel
Height
13-1/2 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P350150-009
Zoro #
G4529344
UPC #
785247241958
Country of Origin
China

Dimensions

Height
13-1/2 in
Length
16 in
Width
18-1/2 in
Wire Length
120 in
Chain Length
36 in
Max Height
47 in

Details

Finish
Brushed Nickel
Voltage
120V
Color
Nickel
Standards
cULus
Material
Steel
Indoor/Outdoor
Indoor
Light Type
Incandescent
Fixture Type
Semi-Flush Convertible
Watts
60 W
Prewired
Yes
Socket Type
Porcelain
Chain Gauge
9 ga
Light Distribution
Down
Number of Bulbs
3
Mounting
Ceiling Chain/Semi-Flush
Bulb Watts
60 W
Mounting Hardware
Round Mounting Plate
Power Source
Hardwired
Room Type
Hall and Foyer; Stairways; Kitchen
Number of Chains
1
Dimmable
Yes
Lamp Shape
B10
Collection
Durrell
Frequency Rating
60 Hz
Bulb Included
No
Wired / Wireless
Wired

Description

This versatile semi-flush convertible from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. A round open-cage frame coated in a farmhouse-style brushed nickel highlights the light fixture’s rustic demeanor. Inside the frame nestle light bases reminiscent of vintage candlesticks on gently curving metal arms. A wooden column at the ceiling light’s center is coated in a cerused white finish and creates a mixed-element aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.