Zoro Homepage

Durrell Collection Five-Light Brushed Nickel Chandelier

  • Mfr # P400199-009

  • Zoro # G4525099


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain
Finish
Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400199-009
Zoro #
G4525099
UPC #
785247241873
Country of Origin
China

Dimensions

Height
22.5 in
Installed Length
97.5 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain
Finish
Plated
Light Type
Incandescent
Material
Steel
Lamp Included
No
Color
Nickel
Features
Prewired
Chain gauge
9
Number of Chains
1
Mounting Accessory Included
1/8 IP Mounting Plate
Base Type
E12
Environment
Dry
Frequency
60 Hz
Power Source
Hardwired
Power Source Required
Yes
Number of Bulbs
5
Socket Material
Phenolic

Description

This versatile chandelier from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. Light bases reminiscent of vintage candlesticks are coated in a beautiful brushed nickel finish and appear to float around the structure on gently curving metal arms. A wooden column coated in a cerused white finish stretches elegantly at the light fixture’s center to attach the design to a linked metal chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.