
Durrell Collection Four-Light Brushed Nickel Medium Foyer
Mfr # P500210-009
Zoro # G4524058
product price: $445.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain; Foyer
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500210-009
Zoro #
G4524058
UPC #
785247241934
Country of Origin
China
Dimensions
Height
28.5 in
Wire Length
180 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain; Foyer
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
4
Item
Hall & Foyer
Finish
Plated
Lamp Included
No
Power Source
Hardwired
Environment
Dry
Socket Material
Phenolic
Chain gauge
9
Frequency
60 Hz
Base Type
E12
Description
This versatile foyer light from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. An elongated, open-cage frame coated in a farmhouse-style brushed nickel finish adds visual height to the design. Inside the frame gathers light bases on gently curved arms ready to emit a friendly glow. At the light fixture’s center is a graceful wooden column coated in a cerused white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.