Zoro Homepage

Durrell Collection One-Light Black Wall Bracket

  • Mfr # P710074-031

  • Zoro # G4522764


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Mounting
wall; No
Lamp Included
No
Lighting Technology
Incandescent
Energy Star Compliant
No
Lamp Type
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710074-031
Zoro #
G4522764
UPC #
785247241989
Country of Origin
China

Dimensions

Height
12 in
Depth
5 in
Height to Center
6 in
Wire Length
6 in

Details

Mounting
wall; No
Finish
Matte Black
Glass Color
Black
Lamp Included
No
Lighting Technology
Incandescent
Energy Star Compliant
No
Lamp Type
B10
Housing Material
Steel
Housing Finish
Painted
Features
Prewired
Socket Material
Phenolic
Mounting Accessory Included
Swivel Mounting Strap
Installation Direction
Ambient
Frequency
60 Hz
Power Source Required
Yes
Base Type
E12
Power Source
Hardwired
Environment
Dry

Description

This versatile wall bracket from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. A light base reminiscent of a vintage candlestick is coated in a beautiful black finish. Beneath the light base, a decorative wooden piece coated in a cerused black finish tops a long, curving metal arm. The arm attaches to a round black backplate with a faux-painted wooden center for a mixed-elements aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.