Zoro Homepage

Durrell Collection Two-Light Black 13" Flush Mount

  • Mfr # P350151-031

  • Zoro # G4529475


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount; Ceiling
Length
13 in
Voltage
120V
Height
6-1/2 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350151-031
Zoro #
G4529475
UPC #
785247241927
Country of Origin
China

Dimensions

Length
13 in
Width
15-1/2 in
Height
6-1/2 in
Wire Length
6 in

Details

Mounting
Flush-Mount; Ceiling
Voltage
120V
Watts
60 W
Dimmable
Yes
Finish
Matte Black
Housing Material
Steel
Lamp Quantity
2
Light Distribution
Down
Standards
cCSAus
Lighting Technology
Incandescent
Lamp Watts
60 W
Color
Black
Lamp Included
No
Material
Steel
ADA Compliant
No
Power Source
Hardwired
Mounting Hardware
Round Mounting Plate
Bulb Shape
A19
Prewired
Yes
Collection
Durrell
Wired / Wireless
Wired
Indoor/Outdoor
Indoor
Frequency Rating
60 Hz
Socket Type
Porcelain
Room Type
Hall and Foyer; Stairways; Kitchen

Description

This versatile flush mount from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. A round open-cage frame coated in a farmhouse-style black finish highlights the light fixture’s rustic demeanor. Inside the frame nestle two juxtaposed metal light bases. The light fixture is topped by a round metal ceiling plate with a faux-hand painted wooden center coated in a cerused black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.