Zoro Homepage

Durrell Collection Two-Light Brushed Nickel 13" Flush Mount

  • Mfr # P350151-009

  • Zoro # G4524514


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Mounting
ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19; Incandescent - Medium Base
Height
6.5 in
Features
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350151-009
Zoro #
G4524514
UPC #
785247241910
Country of Origin
China

Dimensions

Height
6.5 in
Wire Length
6 in

Details

Mounting
ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19; Incandescent - Medium Base
Features
Prewired
Lamp Type - Fixtures
incandescent
Color
Nickel
Lamp Included
No
Number of Light Bars
2
Energy Star Compliant
No
Base Type
E26
Power Source
Hardwired
Environment
Damp
Base Material
Steel
Frequency
60 Hz
Socket Material
Porcelain
Mounting Accessory Included
Round Mounting Plate

Description

This versatile flush mount from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. A round open-cage frame coated in a farmhouse-style brushed nickel finish highlights the light fixture’s rustic demeanor. Inside the frame nestle two juxtaposed metal light bases. The light fixture is topped by a round metal ceiling plate with a faux-hand painted wooden center coated in a cerused white finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.