Zoro Homepage

Eclipse LED Collection Brushed Nickel One-Light LED Wall Sconce

  • Mfr # P710090-009-30

  • Zoro # G4525878


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Mounting
wall; No
Energy Star Compliant
Yes
Housing Finish
Plated
Lamp Included
No
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710090-009-30
Zoro #
G4525878
UPC #
785247237852
Country of Origin
China

Dimensions

Height
7.5 in
Depth
4 in
Wire Length
6 in
Height to Center
3 in

Details

Mounting
wall; No
Finish
Brushed Nickel
Glass Color
Nickel; Satin White
Energy Star Compliant
Yes
Housing Finish
Plated
Lamp Included
No
Lamp Type
LED
Ambient Temp. Range
30 °C
Lighting Technology
LED
Housing Material
Steel
Standards
FCC Title 47, Part 15, Class B
Color
Gray
Features
Prewired
Power Source Required
Yes
Power Source
Hardwired
Dimming Range
10%
Frequency
60 Hz
Installation Direction
Ambient
Minimum Starting Temperature
-30°C
Base Type
Module
Environment
Damp
Dimming Type
Triac/ELV
Lumens per Watt
73
Mounting Accessory Included
1/8 IP Mounting Plate

Description

This wall sconce offers contemporary styling perfect for residential and commercial settings. A satin white glass shade as been crafted in a captivating half-moon silhouette. The shade is cradled in a beveled brushed nickel metal frame for a classic touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.