
Elevate Collection One-Light Bath & Vanity
Mfr # P300020-031
Zoro # G4525485
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
8 in
Lamp Type
A19
Mounting
Wall
Finish
Black; painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300020-031
Zoro #
G4525485
UPC #
785247227242
Country of Origin
China
Dimensions
Height
8 in
Depth
7 in
Height to Center
4 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Finish
Black; painted
Lamp Included
No
Glass Color
Etched White
Features
Can be mounted up or down, Prewired
Frequency
60 Hz
Product Design
Transitional
Base Type
E26
Base Material
Steel
Socket Material
Porcelain
Power Source
Hardwired
Power Source Required
Yes
Mounting Accessory Included
Plate
Environment
Damp
Description
Achieve a Modern look with the Elevate Collections one-light bath and vanity. Etched glass white shades provide a striking contrast to the Matte Black finish. Fixtures can be installed with glass facing up or down for added customization.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.