Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elevate Collection One-Light Mini-Pendant

  • Mfr # P500151-015

  • Zoro # G4524767


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
7 in
Length
5-1/8 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500151-015
Zoro #
G4524767
UPC #
785247224029
Country of Origin
China

Dimensions

Height
7 in
Length
5-1/8 in
Width
12.62 in
Chain Length
8 in
Wire Length
120 in
Max Height
73 in

Details

Color
Chrome
Mounting
Ceiling Stem Hung
Voltage
120V
Style
Modern
Collection Name
Elevate
Finish
Polished Chrome
Standards
cULus
Dimmable
Yes
Fixture Type
Mini-Pendant
Lamp Included
No
Material
Steel
Lamp Quantity
1
Lamp Watts
75 W
Watts
75 W
Glass Finish
Etched White
Power Source
Hardwired
ADA Compliant
No
Prewired
Yes
Indoor/Outdoor
Indoor
Room Type
Kitchen; Bar
Frequency Rating
60 Hz
Chain Gauge
9 ga
Number of Chains
1
Fixture Material
Steel
Socket Type
Porcelain
Bulb Shape
A19
Mounting Hardware
Plate

Description

Achieve a mid-century modern look with the Elevate Collection one-light mini pendant, which boast an etched white glass shade and a frame inspired by Space Age styling in a Polished Chrome finish. This fixture is part of our Design Series collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.