
Elevate Collection One-Light Mini-Pendant
Mfr # P500151-109
Zoro # G4524478
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
A19
Mounting
ceiling; Mini-pendant
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500151-109
Zoro #
G4524478
UPC #
785247226184
Country of Origin
China
Dimensions
Height
7 in
Wire Length
120 in
Details
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
A19
Mounting
ceiling; Mini-pendant
Style
Modern
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Mini-pendant
Finish
painted
Glass Color
Etched White
Lamp Included
No
Chain gauge
9
Frequency
60 Hz
Environment
Dry
Socket Material
Porcelain
Base Type
E26
Power Source
Hardwired
Description
Achieve a mid-century modern look with the Elevate Collection one-light mini-pendant, which boast an etched white glass shade and a frame inspired by Space Age styling in a Brushed Bronze finish. This fixture is part of our Design Series collections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.